Shop All Portable & Inverter Generators
Champion Power Equipment
Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A
Mfr # 201122
Zoro # G907963801
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Champion
- Rated Voltage 120V AC
- Starter Type Recoil
- Generator Amps 13.9/15.4/20.8
- Carbon Monoxide (CO) Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201122
- Zoro # G907963801
- UPC # 817198025742
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 17 11/16 in |
Length | 17 5/16 in |
Engine Size | 79cc |
Overall Width | 11 1/2 in |
Overall Length | 17 5/16 in |
Overall Height | 17 11/16 in |
Height | 17.7 in. |
Width | 11 1/2 in |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Inverter, Fuel Type Gasoline/Propane, Running Wattage - Gasoline/Diesel 1,850 W, Starting Wattage - Gasoline/Diesel 2,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 15.4 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel Not Applicable, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Champion, Outlets Included 5-20R Duplex, (2) 5V 2.1A USB
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- PROSKIT Mini LAN Cable Tester (MT-7058)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK63)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 27.4/30.4/37.5 A (200978)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 4,250 W/3,825 W Rated, 5,300 W/4,780 W Surge, Recoil Start (201322)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- Champion Power Equipment Portable & Inverter Generators