Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Parallel Kit
Mfr # 201108
Zoro # G010866204
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Storage Compartment
- Compatible with Brand Champion
- Compatible with Series Champion Lithium Series Portable Power Stations 100594, 100593
- Product Type Power Station Parallel Kit
- Current Rating 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201108
- Zoro # G010866204
- UPC # 817198026008
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Details
Item | Parallel Cable Kit |
Includes | Storage Compartment |
Compatible with Brand | Champion |
Compatible with Series | Champion Lithium Series Portable Power Stations 100594, 100593 |
Product Type | Power Station Parallel Kit |
Current Rating | 30 A |
Manufacturer Warranty | 1 yr |
Rated Voltage | 120V AC |
Outlets Included | L5-30R, TT-30R |
Description
Parallel Kit, Compatible with Series Champion Lithium Series Portable Power Stations 100594, 100593, Cord Length Not Applicable, Rated Voltage 120V AC, Outlets Included L5-30R, TT-30R, Product Type Power Station Parallel Kit, Manufacturer Warranty 1 yr, Includes Storage Compartment, Compatible with Brand Champion, Current Rating 30 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (824)
- WELTRON 3Ft Cat 5E White Rj45 Snagless Network Patch Cable - 3 Ft Rj45 M/M (90-C5ECB-WH-003)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71H7)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- CHAMPION POWER EQUIPMENT Storage Cover for 12000-Watt Champion Portable Generators (100699)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 50A (100319)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- GENERAC Liquid Cooled Maintenance Kit for Liquid-Cooled Models Rated From 25,000 to 30,000 W (5655)
- Champion Power Equipment Generator & Power Inverter Accessories