Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Parallel Cable Kit, 50A
Mfr # 100319
Zoro # G1468889
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Connects Two Inverters
- Cord Length 4 ft
- Plug End L5-30, 50 Amp 14-50R RV 120V Receptacles
- Material Plastic
- Gauge/Conductor 10/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100319
- Zoro # G1468889
- UPC # 850878006853
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 4 ft |
Width | 4.3 in. |
Height | 5.1 in. |
Length | 11 in. |
Details
Item | Parallel Kit |
Function | Connects Two Inverters |
Plug End | L5-30, 50 Amp 14-50R RV 120V Receptacles |
Material | Plastic |
Gauge/Conductor | 10/2 |
Product Type | Parallel Kit |
Rated Voltage | 120V AC |
Outlets Included | 14-50R, L5-30R |
Current Rating | 50 A |
Manufacturer Warranty | 1 yr |
Accessory Category | Inverter |
FEATURES | RV Ready:Equipped with a standard 50A RV outlet;Toolless Installation:Seamlessly integrates two 2800-watt or higher Champion inverters with a quick clip-on connection;Increased Output:Connecting two generators gives you enough power to start and run two 15,000 BTU RV air conditioners;Additional Outlets:120V 50A RV (14-50R) and 120V 30A locking outlets (L5-30R), plus 30-amp and 50-amp circuit breakers to prevent overloads;Champion Support:Includes 1-year limited warranty with FREE lifetime technical support from dedicated experts |
Description
Parallel Cable Kit, Cord Length 4 ft, Rated Voltage 120V AC, Outlets Included 14-50R, L5-30R, Product Type Parallel Kit, Manufacturer Warranty 1 yr, Current Rating 50 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- ACDELCO Generator Asm, 84009373 (84009373)
- Champion Power Equipment Generator & Power Inverter Accessories