Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Parallel Cable Kit, 30A
Mfr # 73500I
Zoro # G1469029
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Connects Two Inverters
- Plug End L5-30, TT30 RV Receptacles
- Gauge/Conductor 10/2
- Material Plastic
- Cord Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 73500I
- Zoro # G1469029
- UPC # 896682735008
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 4 ft |
Details
Item | Parallel Cable Kit |
Function | Connects Two Inverters |
Plug End | L5-30, TT30 RV Receptacles |
Gauge/Conductor | 10/2 |
Material | Plastic |
Product Type | Parallel Cable Kit,30A |
Description
Parallel Cable Kit,30A, Cord Length 4 ft, Gauge/Conductor 10/2, Plug End L5-30, TT30 RV Receptacles, Plastic, Function Connects Two Inverters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Two Wire Start Kit (7109)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 8.5kW (100372)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- CHAMPION POWER EQUIPMENT Storm Cover, Use with Champion 2000-3500 Watt Inverter Generators (100603)
- GENERAC Generator Maintenance 999cc Kit, (2) Spark Plugs/Air Filter/Chamois/Oil Filter/Oil Funnel (6485)
- Champion Power Equipment Generator & Power Inverter Accessories