Shop All Pressure Washers
This Product is Discontinued
Champion Power Equipment
Medium Duty 2600 psi 2.0 gpm Water Gas Pressure Washer (Discontinued)
Mfr # 100382
Zoro # G8817177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 2600 psi
- Pressure Washer Flow Rate 2.2 gpm
- Power Type Gas
- Pressure Washer Duty Rating Medium Duty
- Operating Pressure 2600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100382
- Zoro # G8817177
- UPC # 817198020457
- Country of Origin China
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2600 psi |
Pressure Washer Flow Rate | 2.2 gpm |
Power Type | Gas |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Operating Pressure | 2600 psi |
Engine Displacement | 196cc |
Description
Pressure Washer,2600 psi,2.2 gpm,Gas CW
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.