Shop All Log Splitters
Champion Power Equipment
Hydraulic Log Splitter, Portable, 7 t
Mfr # 90720
Zoro # G8817201
product price: $752.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$752.99
Free 30-Day Returns
Key Features
- Splitting Force 7 Ton
- Max. Log Dia. 6''
- Max. Log Length 19.3''
- Engine Brand Champion
- Overall Length 53.1''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 90720
- Zoro # G8817201
- UPC # 896682907207
- Country of Origin China
- Category Log Splitters
Dimensions
Max. Log Dia. | 6'' |
Max. Log Length | 19.3'' |
Overall Length | 53.1'' |
Overall Width | 23.6'' |
Overall Height | 18.1'' |
Details
Item | Gas Log Splitter with Auto Return |
Splitting Force | 7 Ton |
Engine Brand | Champion |
Fuel Capacity | .4 gal |
Fuel Type | Gasoline |
Cycle Time | 20 sec |
Engine Displacement | 80cc |
Description
Log Splitter,Full Beam,7 tons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Washington Elite Chair (237-12E)
- GADJIT Gadjit WP26135 Soda Bottle Wasp Trap Black - Non Toxic (WP26135)
- TEKNOR APEX Teknor Apex 2390177 Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (2390177)
- XPOSE SAFETY 10 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1030-A-X)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 15-27 t Models (90054)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 30-37 t Models (90055)
- GARDNER Log Splitter, Gasoline, 25 ton, 196 cc (PP25TKO-1)
- SUN JOE Manual Log Splitter, 10 Ton (LJ10M)
- NATURE SPRING 1922 Nature Spring | Skidding Swivel Tongs | 32 Inch | Red (470648QSB)
- BE PRESSURE SUPPLY Log Splitter, 5 tons (LS5TELL)
- NATURE SPRING 1914 Nature Spring | Skidding Tongs with Ring | 25 Inch | Red (881105BZY)
- Champion Power Equipment Lawn & Garden Tools