Shop All Log Splitters
Champion Power Equipment
Log Splitter, 25 t, Full Beam
Mfr # 100326
Zoro # G8817271
product price: $1,499.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Key Features
- Splitting Force 25 Ton
- Max. Log Dia. 18''
- Max. Log Length 24''
- Overall Height 39.3''
- Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100326
- Zoro # G8817271
- UPC # 850878006266
- Country of Origin China
- Category Log Splitters
Dimensions
Max. Log Dia. | 18'' |
Max. Log Length | 24'' |
Overall Height | 39.3'' |
Overall Length | 89.5'' |
Overall Width | 51.3'' |
Details
Item | Log Splitter |
Splitting Force | 25 Ton |
Fuel Type | Gasoline |
Fuel Capacity | .80 gal |
Cycle Time | 11 sec |
Engine Brand | Champion |
Engine Displacement | 224cc |
Weight | 434.3 lb |
Description
Log Splitter,Full Beam,25 tons
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS - GILMOUR HOSE MENDER MALE METAL (805814-1001)
- MIDWEST RAKE Light Lute, 42", 82" Handle, Gusset (56243)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- CHAMPION POWER EQUIPMENT Gas-Powered Log Splitter 4-Cycle, 5 gal (201314)
- CHAMPION POWER EQUIPMENT Hydraulic Log Splitter, Portable, 7 t (90720)
- CHAMPION POWER EQUIPMENT Gas-Powered Log Splitter, 4-Cycle, 5 gal (201312)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 30-37 t Models (90055)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 15-27 t Models (90054)
- CHAMPION POWER EQUIPMENT Gas-Powered Log Splitter, 4-Cycle, 10 gal (201091)
- COOL KITCHEN Timber Jack with Steel Handle (CO2525318)
- Champion Power Equipment Log Splitters