Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Inverter Generator Cover, Gray
Mfr # C90010
Zoro # G7884086
original price:
$14.99
5% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Champion 2000-Watt Inverter Generators
- Color Gray
- Width 13.4 in.
- Length 19.7 in.
- Height 16.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # C90010
- Zoro # G7884086
- UPC # 896682900109
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Width | 13.4 in. |
Length | 19.7 in. |
Height | 16.50 in. |
Fits Generator Size | 2,000 W Inverter Generators |
Details
Item | Generator Cover |
For Use With | Champion 2000-Watt Inverter Generators |
Color | Gray |
Description/Special Features | Protect your inverter from sun and UV damage, rain, snow and dirt |
Compatible with Brand | Champion |
Manufacturer Warranty | 1 yr |
Compatible with Series | Champion 2000 Inverter |
Product Type | Inverter Cover |
Used For | Storage Only |
Cover Material | Cotton (Liner); Vinyl (Exterior) |
Accessory Category | Inverter |
FEATURES | Weather Resistant:Protect your inverter from sun and UV damage, rain, snow, dirt and more with this coverâ„¢s tough vinyl exterior;Secure:The strong elastic base provides a secure, custom-like fit for your inverter;Versatile:This cover is designed for 2000-watt inverters, and features a convenient zipper for carrying handle access;Quick:The durable cover fits over your inverter quickly to protect it while in storage;Reliable:Champion Support includes 1-year limited warranty |
Description
Inverter Generator Cover, Compatible with Brand Champion, Fits Generator Size 2,000 W Inverter Generators, Cover Material Cotton (Liner); Vinyl (Exterior), Product Type Inverter Cover, Compatible with Series Champion 2000 Inverter, Used For Storage Only, Manufacturer Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 50A (100319)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- Champion Power Equipment Generator & Power Inverter Accessories