Shop All Fuel Transfer Accessories
Champion Power Equipment
Hose Accessory Kit, PVC 3"
Mfr # 100198
Zoro # G8817256
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Designed to work with most water, semi-trash and trash pumps with 3-inch NPT fittings and includes a steel screen capable of passing solid waste up to 5/8 in. in diameter.
- Features 20-foot intake hose, a 25-foot discharge hose, hose adapters, clamps, fittings, gaskets and plumber's thread seal tape (PTFE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100198
- Zoro # G8817256
- UPC # 850878006051
- Country of Origin China
- Category Fuel Transfer Accessories
Details
Item | Water Transfer Pump PVC Hose Kit, 3 in. |
For Use With | Designed to work with most water, semi-trash and trash pumps with 3-inch NPT fittings and includes a steel screen capable of passing solid waste up to 5/8 in. in diameter. |
Features | 20-foot intake hose, a 25-foot discharge hose, hose adapters, clamps, fittings, gaskets and plumber's thread seal tape (PTFE) |
Description
Water Pump Hose Kit 3 In. PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXJ3)
- APACHE Fuel Nozzle, Blue, Auto Shut-off, 3/4" (99000239)
- DAYTON Top Mount Valve, 2 In. (PP88280306G)
- SKIDMORE Mechanical Seal Kit (54049)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- FILL-RITE Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT (FRH10020)
- APACHE Diesel Nozzle, Green, Auto Shut-Off, 1" (99000247)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- HUSKY Fuel Line, Safety-T-Break, Non Reconnect (002273)
- Champion Power Equipment Fuel Transfer Accessories