Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Generator Wheel Kit, For Generator
Mfr # 40065
Zoro # G7884296
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Eight Inch Never Flat Tires and Folding Handle
- For Use With Champion 2800-4750 Watt Generators
- Height 2.1 in.
- Length 19.5 in.
- Width 14.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 40065
- Zoro # G7884296
- UPC # 896682400654
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Height | 2.1 in. |
Length | 19.5 in. |
Width | 14.5 in. |
Wheel Size | 8 in |
Details
Item | Generator Wheel Kit |
Includes | Eight Inch Never Flat Tires and Folding Handle |
For Use With | Champion 2800-4750 Watt Generators |
Compatible with Manufacturer Model Number | 2800-4750 |
Includes Mounting Hardware | Yes |
Includes Handle | Yes |
Wheel Type | Never Flat |
Compatible with Brand | Champion |
For Use with Mfr. Model Number | 2800-4750 |
For Use With Mfr. Model Number | 2800-4750 |
Accessory Category | Generator |
FEATURES | Reliable:Count on the 8-inch never-flat tires and folding handle to upgrade your generatorâ„¢s mobility and make storage a cinch;Easy Installation:Install your wheel kit in minutes thanks to Championâ„¢s thoughtful packaging and clear instructions, plus all the hardware you need is included;Convenient:Easily move your generator in and out of storage and take your power where you need it without heavy lifting, plus the support leg with vibration mounts ensures smooth and secure transport;Versatile:Designed for Champion generators 2800-4800 watts;Reliable:Champion Support includes 1-year limited warranty with FREE lifetime technical support from dedicated experts |
Description
Generator Wheel Kit, Compatible with Brand Champion, Includes Foldable Handle, Hardware, Support Leg, Tire, Compatible with Manufacturer Model Number 2800-4750, Wheel Size 8 in, Wheel Type Never Flat, Includes Mounting Hardware Yes, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- DAYTON Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (31EH76)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- CHAMPION POWER EQUIPMENT 50-Amp Manual Transfer Switch (201193)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- Champion Power Equipment Generator & Power Inverter Accessories