Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Generator Power Cord, Cord 25 ft., Plastic
Mfr # 48043
Zoro # G7884217
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Plug End L14-30
- Material Plastic
- Function Power Cord to Use with Generator
- Connector End (4) NEMA 5-20R Block-Style with 20A Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 48043
- Zoro # G7884217
- UPC # 817198020570
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 25 ft |
Width | 2.5 in. |
Length | 300 in. |
Height | 1.9 in. |
Wire Size | 10 AWG |
Details
Item | Extension Cord |
Standards | cULus Listed |
Plug End | L14-30 |
Material | Plastic |
Function | Power Cord to Use with Generator |
Connector End | (4) NEMA 5-20R Block-Style with 20A Breaker |
Gauge/Conductor | 10/3 |
Jacket Material | Thermoplastic |
NEMA Plug Configuration | L14-30P |
Product Type | Extension Cord |
Current Rating | 30 A |
Cord Trade Designation | SJTW |
NEMA Connector Configuration | L14-30R |
Number of Conductors | 3 |
Rated Voltage | 125/250V AC |
Accessory Category | Generator |
FEATURES | Powerful:Converts a 30-amp locking outlet to four circuit breaker protected 20-amp household outlets and extends your power up to 25 feet;Weather Resistant:Service grade, abrasion and weather-resistant insulation;Flexible:The cold and heat resistant 25-foot, 10-gauge wire stays flexible in extreme temperatures and is rated for 125/250-volt use;Safe:Extend your power up to 25 feet away, protecting you and others from hazardous generator exhaust;Reliable:Champion Support includes 1-year limited warranty with FREE lifetime technical support from dedicated experts |
Description
Generator Extension Cord, Cord Length 25 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration L14-30P, NEMA Connector Configuration L14-30R, Wire Size 10 AWG, Product Type Extension Cord, Current Rating 30 A, Number of Conductors 3, Jacket Material Thermoplastic, Standards cULus Listed, Cord Trade Designation SJTW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL420R7W)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M1)
- GE Thermal Unit, 10.60A, PK3 (CR123H122B)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms (9001K2106)
- CHAMPION POWER EQUIPMENT Power Box (201174)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 8.5kW (100372)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- CHAMPION POWER EQUIPMENT Storage Cover for 12000-Watt Champion Portable Generators (100699)
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- Champion Power Equipment Generator & Power Inverter Accessories