Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Generator Power Cord, Cord 25 ft., Plastic
Mfr # 48033
Zoro # G7884171
original price:
$80.85
5% off
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Material Plastic
- Cord Length 25 ft
- Plug End L14-30P
- Function Power Cord to Use with Generator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 48033
- Zoro # G7884171
- UPC # 896682480335
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 25 ft |
Length | 300 in. |
Width | 2.5 in. |
Height | 1.9 in. |
Wire Size | 10 AWG |
Details
Item | Extension Cord |
Gauge/Conductor | 10/3 |
Material | Plastic |
Plug End | L14-30P |
Function | Power Cord to Use with Generator |
Connector End | (4) NEMA 5-20R Block-Style |
NEMA Plug Configuration | L14-30P |
Jacket Material | Thermoplastic |
Product Type | Extension Cord |
NEMA Connector Configuration | L14-30R |
Number of Conductors | 3 |
Cord Trade Designation | SJTW |
Current Rating | 30 A |
Rated Voltage | 125/250V AC |
Accessory Category | Generator |
FEATURES | Powerful:Converts a 30-amp locking outlet to four 20-amp household outlets and extends your power up to 25 feet;Weather Resistant:Service grade, abrasion and weather-resistant insulation, plus the included dust covers keep your outlets clean and clear;Flexible:The cold and heat resistant, 10-gauge wire stays flexible in extreme temperatures and is rated for 125/250-volt use;Safe:Extend your power up to 25 feet away, protecting you and others from hazardous generator exhaust;Reliable:Champion Support includes 1-year limited warranty with FREE lifetime technical support from dedicated experts |
Description
Generator Extension Cord, Cord Length 25 ft, Rated Voltage 125/250V AC, NEMA Plug Configuration L14-30P, NEMA Connector Configuration L14-30R, Wire Size 10 AWG, Product Type Extension Cord, Current Rating 30 A, Number of Conductors 3, Jacket Material Thermoplastic, Cord Trade Designation SJTW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- UNISTRUT Strut 4 Hole Splc Clevis (RP1377EG)
- GENERAC Powerstation, 1086 Wh, 800 Cycle Life (8025)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- CHAMPION POWER EQUIPMENT Storage Cover for 12000-Watt Champion Portable Generators (100699)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 8.5kW (100372)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- Champion Power Equipment Generator & Power Inverter Accessories