Shop All Extension Cords
Champion Power Equipment
Generator Extension Cord, 25 ft., 30 Amp, 125/250 Volt Flat Design
Mfr # 100437
Zoro # G7457356
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft...
- Gauge/Conductor 10 Gauge
- Voltage 125/250
- Description/Special Features Converts a 30-amp locking outlet to four 20-amp household outlets
- Width 5.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100437
- Zoro # G7457356
- UPC # 817198020884
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 ft... |
Width | 5.7 in. |
Height | 1.4 in. |
Length | 300 in. |
Details
Gauge/Conductor | 10 Gauge |
Voltage | 125/250 |
Description/Special Features | Converts a 30-amp locking outlet to four 20-amp household outlets |
Item | Generator Power Cord, Flat Style |
Accessory Category | Generator |
FEATURES | Powerful:Converts a 30-amp locking outlet to four 20-amp household outlets and extends your power up to 25 feet;Flat Cable Design:The convenient flat cable allows for easy placement under doors or window, plus the included dust covers keep your outlets clean when not in use;Flexible:The cold and heat resistant 25-foot, 10-gauge wire features abrasion and weather-resistant insulation, stays flexible in extreme temperatures and is rated for 125/250-volt use;Safe:Extend your power up to 25 feet away, protecting you and others from hazardous generator exhaust;Reliable:Champion Support includes 1-year limited warranty with FREE lifetime technical support from dedicated experts |
Accessory Type | Extension |
Description
Generator Extension Cord, 25 ft., 30 Amp, 125/250 Volt Flat Design, High Capacity 10 Gauge Wire, Outdoor Rated Insulation, Changes your L14-30R Locking Outlet to Four 5-20R Household Outlets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 10 in D (CSD242410W)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Ivory (4901I)
- ZSI LoopClamp, Dia.1 1/4 In HoleDia.17/32 In (LVZ-20)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 250 Volt, (100395)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- U.S. WIRE & CABLE 100 Ft. Single Tap Extension Cord w/ Lighted Ends, 10/3 Ga. SJWT-A, 300V, Yellow (68100)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- POWERZONE Cord Strap Carry Black (ORCA1000)
- Champion Power Equipment Extension Cords & Power Strips