Shop All Extension Cords
Champion Power Equipment
Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design
Mfr # 100436
Zoro # G7457469
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft...
- Gauge/Conductor 10 Gauge
- Voltage 125
- Max. Amps 30
- Description/Special Features Cord changes your L5-30R locking outlet to three 5-15R household outlets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 100436
- Zoro # G7457469
- UPC # 817198020877
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 ft... |
Length | 300 in. |
Width | 4.3 in. |
Height | 1.4 in. |
Details
Gauge/Conductor | 10 Gauge |
Voltage | 125 |
Max. Amps | 30 |
Item | Generator Power Cord, Flat Style |
Description/Special Features | Cord changes your L5-30R locking outlet to three 5-15R household outlets. |
Application | The convenient flat cable allows for easy placement under doors or window, plus the included dust covers keep your outlets clean when not in use |
FEATURES | Powerful:Converts a 30-amp locking outlet to three 15-amp household outlets and extends your power up to 25 feet;Flat Cable Design:The convenient flat cable allows for easy placement under doors or window, plus the included dust covers keep your outlets clean when not in use;Flexible:The cold and heat resistant 25-foot, 10-gauge wire features abrasion and weather-resistant insulation, stays flexible in extreme temperatures and is rated for 125-volt use;Safe:Extend your power up to 25 feet away, protecting you and others from hazardous generator exhaust;Reliable:Champion Support includes 1-year limited warranty with FREE lifetime technical support from dedicated experts |
Accessory Category | Generator |
Accessory Type | Extension |
Description
Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design, High Capacity 10 Gauge Wire, Outdoor Rated Insulation, Changes your L5-30R Locking Outlet to Three 5-20R Household Outlets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 70A, 300V AC, Non-Indicating (A3T70)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 250 Volt, (100395)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125/250 Volt Flat Design (100437)
- K-TOOL INTERNATIONAL 25 Ft 14/3 Extension Cord (KTIXD73345)
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 6 foot (10W1-51006)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- Champion Power Equipment Extension Cords