Shop All Log Splitters
Champion Power Equipment
Gas-Powered Log Splitter, 4-Cycle, 5 gal
Mfr # 201312
Zoro # G810865025
product price: $1,440.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,440.99
Free 30-Day Returns
Key Features
- Splitting Force 27 ton
- Engine Brand Champion
- Fuel Tank Capacity 5 gal
- Cycle Time 11 sec
- Engine Displacement 224 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 201312
- Zoro # G810865025
- UPC # 817198026961
- Country of Origin China
- Category Log Splitters
Dimensions
Maximum Log Length | 24 in |
Tool Width | 51 5/16 in |
Tool Height | 40 13/16 in |
Tool Length | 87 5/16 in |
Details
Item | Gas-Powered Log Splitter |
Splitting Force | 27 ton |
Engine Brand | Champion |
Fuel Tank Capacity | 5 gal |
Cycle Time | 11 sec |
Engine Displacement | 224 cc |
Tool Weight | 465 lb |
Engine Cycle | 4-Cycle |
Product Type | Log Splitter |
Power Source | Gas-Powered |
Description
Gas-Powered Log Splitter, Splitting Force 27 ton, Cycle Time 11 sec, Maximum Log Length 24 in, Voltage Not Applicable, Engine Displacement 224 cc, Engine Brand Champion, Engine Cycle 4-Cycle, Tool Weight 465 lb, Product Type Log Splitter, Power Source Gas-Powered, Tool Height 40 13/16 in, Tool Length 87 5/16 in, Tool Width 51 5/16 in, Fuel Tank Capacity 5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2212-1)
- CORONA TOOLS Atlas Post Hole Digger, 12 ga., 48" Handle (PD 40020)
- ALPINE Multicolored Metal 12 in. H Vegetable Planter Stake (QEL809ABB)
- ANCRA CARGO Bulck Commercial Grade 31" Tarp Tie (95831)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 30-37 t Models (90055)
- CHAMPION POWER EQUIPMENT Gas-Powered Log Splitter, 4-Cycle, 10 gal (201091)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 15-27 t Models (90054)
- CHAMPION POWER EQUIPMENT Hydraulic Log Splitter, Portable, 7 t (90720)
- CHAMPION POWER EQUIPMENT Gas-Powered Log Splitter 4-Cycle, 5 gal (201314)
- COOL KITCHEN Log Skidding Plate (CO2525323)
- NATURE SPRING 1918 Nature Spring | Skidding Swivel Tongs | 17 Inch | Red (988223JYI)
- Champion Power Equipment Lawn & Garden Tools