Champion Power Equipment

Equipment 212 CC Gasoline Powered Portable Generator 200963 - 4375 / 3500W 120V


product price: $896.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Portable Generator

Description

For a portable generator that provides high-quality power during a power outage rely on this Champion Power Equipment portable generator. With a 3500 running watt power capacity and a single-cylinder OHV engine this gasoline-powered generator has an impressive run time of 14 hours at 50% load when the 4.7 gallon tank is full making it ideal for powering your essential electronics at home on the job and in recreational settings. This generator comes equipped with a built-in Volt Guard surge protector protecting your equipment from spikes in voltage and preventing overloads. It operates at only 68 dBA from 23 feet away and setting it up is quick and easy.This generator features an Intelligauge voltmeter that monitors frequency voltage and operating hours. It has a 0.5 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. For added convenience this generator starts quickly in cold weather thanks to its reliable Cold Start technology. Plus it has a simple push button to reset the circuit breakers for added safety! This generator features a range of covered outlets to fit your needs including two 120V rated for 20 amps and one 120V rated for 30 amps and use with an RV air conditioner along with a 120V locking outlet rated for 30 amps. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage: 4375 wattsRunning Wattage: 3500 wattsStart Type: RecoilEngine CC: 212Fuel Tank Capacity: 4.7 gallons# of Outlets: 4Outlet Types: 2 AC 120V 20A 2 AC 120V 30ARun Time at 50% Load: 14 hoursThis Item Includes:GeneratorOil Funnel10W-30 Engine OilOperator's ManualOverall Dimensions:Length: 23 3/16''Width: 18 5/16''Height: 20''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.