Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Dual Fuel Portable Generator, 3150 Rated, 3500 Surge, 29.2/26.3 A (Discontinued)
Mfr # 100307
Zoro # G7883955
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline/LPG
- Generator Rated Watts 3150
- Surge Watts 3500
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 100307
- Zoro # G7883955
- UPC # 850878006365
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 23-13/64" |
Generator Height | 20" |
Width | 19-7/64" |
Length (Straight Wireway) | 23 3/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 3.4 gal, Engine Displacement 224 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.