Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Custom Made Vin
Mfr # C90010
Zoro # G202749391
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.7 in.
- Width 13.4 in.
- Height 16.5 in.
- Accessory Category Inverter
- FEATURES Weather Resistant:Protect your inverter from sun and UV damage, rain, snow, dirt and more with this cover™s tough vinyl exterior;Secure:The strong elastic base provides a secure, custom-like fit for your inverter;Versatile:This cover is designed for 2000-watt inverters, and features a convenient zipper for carrying handle access;Quick:The durable cover fits over your inverter quickly to protect it while in storage;Reliable:Champion Support includes 1-year limited warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # C90010
- Zoro # G202749391
- UPC # 896683000000
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 19.7 in. |
Width | 13.4 in. |
Height | 16.5 in. |
Details
Item | Generator Cover |
Accessory Category | Inverter |
FEATURES | Weather Resistant:Protect your inverter from sun and UV damage, rain, snow, dirt and more with this cover™s tough vinyl exterior;Secure:The strong elastic base provides a secure, custom-like fit for your inverter;Versatile:This cover is designed for 2000-watt inverters, and features a convenient zipper for carrying handle access;Quick:The durable cover fits over your inverter quickly to protect it while in storage;Reliable:Champion Support includes 1-year limited warranty |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 74 cu in, Outlet Box, 3 Gang, PVC (EZ74TN)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 8.5kW (100372)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- Champion Power Equipment Generator & Power Inverter Accessories