Shop All Portable & Inverter Generators
Champion Power Equipment
CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111
Mfr # 1411111
Zoro # G511593890
Free Shipping & Returns
$4,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 1411111
- Zoro # G511593890
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Description
For a portable generator that provides high-quality power rely on this Champion Power Equipment Milwaukee Series portable generator. With a 12000 running watt power capacity and a V-Twin Champion engine this gasoline-powered generator has an impressive run time of 9 hours at 50% load when the 10.9 gallon tank is full making it ideal for powering your essential electronics during an outage or when working on a project. It has a push-button electric start with a reliable toggle switch and comes equipped with a 12V DC battery maintenance Smart charger and battery. It operates at only 78 dBA from 23 feet away and its setup is quick and easy.This generator features an Intelligauge voltmeter that monitors frequency voltage and operating hours for simple power output monitoring and maintenance intervals tracking. It has a 1.5 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. This unit comes equipped with a built-in Volt Guard surge protector protecting your equipment from spikes in voltage and preventing overloads. For added convenience it starts quickly in cold weather thanks to its reliable Cold Start technology. It has a durable steel frame and cast iron sleeve. This generator features two solid 12'' wheels a lift hook and a foldaway U-shaped handle for optimal transportation and storage.This unit has a range of covered outlets to fit your needs including one 120/240V rated for 30 amps one 120V rated for 30 amps one 120/240V rated at 50 amps and four 120V rated for 20 amps with GFCI protection. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage: 15000 wattsRunning Wattage: 12000 wattsStart Type: ElectricEngine CC: 717Fuel Tank Capacity: 10.9 gallons# of Outlets: 7Outlet Types: 4 AC 120V 20A 1 AC 120V 30A 1 AC 120/240V 30A 1 AC 120/240V 50ARun Time at 50% Load: 9 hoursThis Item Includes:GeneratorOil Funnel10W-30 Engine Oil12V DC BatteryWheel KitOverall Dimensions:Length: 33 15/16''Width: 31 1/8''Height: 33 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN INLINE Type 4,150x150x120mm, Lt Gray, S (LSC151512)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 100ft- Black (BSRW-J-050-100-BK)
- ICOM Conversion Cable, 4" H, 1" W (OPC2382)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,650 W Surge, Electric, Recoil Start, 120V AC (201120)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,500 W Rated, 12,000 W Surge, Electric, Recoil, Wireless Remote Start (200929)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-US)
- Champion Power Equipment Portable & Inverter Generators