Shop All Portable & Inverter Generators
Champion Power Equipment
CPE 459 CC Dual Fuel Portable Generator with Electric / Recoil Start and CO Shield 201083
Mfr # 1412183
Zoro # G811593491
product price: $2,137.99
/ea
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 1412183
- Zoro # G811593491
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Description
For a portable generator that provides quiet yet high-quality power rely on this Champion Power Equipment portable generator. It is ideal for powering your essential electronics at home on the job and in recreational settings. This unit produces less than 3% THD Clean Power making it safe to connect sensitive electronics. Its innovative open frame inverter design with Quiet Technology is 20% lighter and 50% quieter than traditional Champion 3500 watt generators operating at only 64 dBA from 23 feet away. Plus setting it up is quick and easy.This generator's Economy Mode controls power consumption in real time to minimize the electrical load on the unit extending the life of the engine providing quieter operation and reducing fuel costs. This generator features an Intelligauge voltmeter that monitors frequency voltage and operating hours. It has a 0.5 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. For added convenience this generator starts quickly in cold weather thanks to its reliable Cold Start technology. This generator features a range of covered outlets to fit your needs including two 120V rated for 20 amps and one 120V rated for 30 amps and use with an RV air conditioner along with two USB ports rated for 2.1 amps to charge portable electronics. To maximize your power output this unit has ParaLink ports for connecting up to two 2800 watt or higher inverter generators using a parallel kit sold separately.The dual fuel configuration allows your generator to run on either standard gasoline or a propane tank to allow for the freedom and flexibility of choice. Whether you're dealing with harsh weather equipment failure or any other situation that results in an unexpected blackout there's no time for guesswork - you need to be able to fire up a reliable generator at any given moment and fuel up with whatever is readily available. With a gasoline-powered 3500 running watt power capacity this generator has an extended run time of 22 hours at 25% load when the 4 gallon tank is full. When powered by propane it has a 3150 running watt power capacity with an extended run time of 21 hours at 25 % when using a 20 lb. propane tank. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage gasoline: 4250 wattsRunning Wattage gasoline: 3500 wattsStarting Wattage propane: 4250 wattsRunning Wattage propane: 3150 wattsStart Type: RecoilEngi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201169)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 5,000 W Rated, 6,250 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (100812)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC (201160)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, Electric, Recoil Start, 120/240V AC (201175)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- Champion Power Equipment Portable & Inverter Generators