Shop All Portable & Inverter Generators
Champion Power Equipment
CPE 420 CC Gasoline-Powered Inverter Portable Generator with Electric / Recoil Start CO Shield
Mfr # 1411719
Zoro # G111593719
Free Shipping & Returns
$3,832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 1411719
- Zoro # G111593719
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Description
For a portable generator that provides quiet yet high-quality power rely on this Champion Power Equipment portable generator. With a 3500 running watt power capacity this gasoline-powered generator has an extended run time of 22 hours at 25% load when the 4 gallon tank is full making it ideal for powering your essential electronics at home on the job and in recreational settings. It has a push-button electric start and also comes with a wireless remote key fob for starting and stopping it from up to 80 feet away. It arrives equipped with a 12V DC battery. It utilizes a hybrid system that produces less than 3% THD clean power making it safe to connect sensitive electronics. Its innovative open frame inverter design with Quiet Technology digital inverter components is 20% lighter and 50% quieter than traditional Champion 4250 watt generators operating at only 64 dBA from 23 feet away. Plus setting it up is quick and easy.This generator's Economy Mode controls power consumption in real time to minimize the electrical load on the unit extending the life of the engine providing quieter operation and reducing fuel costs. This unit features an Intelligauge voltmeter that monitors frequency voltage and operating hours. It has a 0.6 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. For added convenience it starts quickly in cold weather thanks to its reliable Cold Start technology. It features two solid 8'' wheels and a fold-away handle for optimal mobility and storage. This generator features a Quick Touch panel with a range of covered outlets to fit your needs including one duplex 120V rated for 20 amps and one RV 120V rated for 30 amps along with a 12V DC port and a dual USB adapter to charge portable electronics.For added protection this unit's CO Shield technology monitors carbon monoxide levels and will shut the engine off if it detects unsafe levels of this poisonous gas. To maximize your power output this unit has ParaLink ports for connecting up to two 2800 watt or higher inverter or digital hybrid generators using a parallel kit sold separately. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage: 4250 wattsRunning Wattage: 3500 wattsStart Type: Wireless Electric RecoilEngine CC: 224Fuel Tank Capacity: 4 gallons# of Outlets: 3Outlet Types: 2 AC 120V 20A 1 AC 120V 30A RVRun Time at 25% Load: 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- CHAMPION POWER EQUIPMENT CPE 224 CC Gasoline-Powered Open Frame Inverter Portable Generator with ParaLink Ports 200954 (1412954)
- CHAMPION POWER EQUIPMENT Portable Generator, 12,000 W Rated, 15,000 W Surge, Electric Start, 120/240V AC, 100/125/50/62.5 A (201160)
- CHAMPION POWER EQUIPMENT Equipment 389 CC Dual Fuel Portable Generator with CO Shield and Wheel Kit 201085 (1412185)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start, 120V AC (201156)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- Champion Power Equipment Portable & Inverter Generators