Shop All Portable & Inverter Generators
Champion Power Equipment
CPE 389 CC Triple Fuel Portable Generator with Electric / Recoil Start and CO Shield 201169
Mfr # 14121169
Zoro # G111593696
product price: $1,932.99
/ea
Free Shipping & Returns
$1,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 14121169
- Zoro # G111593696
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Description
For a portable generator that provides high-quality power rely on this Champion Power Equipment portable generator. It is ideal for powering your essential electronics during an outage. This generator has a push-button electric start with a convenient rocker switch and comes equipped with a 12V DC battery and a 6 1/2' propane hose with a built-in regulator. It operates at only 74 dBA from 23 feet away and its setup is quick and easy.This unit features an Intelligauge voltmeter that monitors frequency voltage and operating hours for simple power output monitoring and maintenance intervals tracking. It has a 1.2 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. It comes equipped with a built-in Volt Guard surge protector protecting your equipment from spikes in voltage and preventing overloads. For added convenience it starts quickly in cold weather thanks to its reliable Cold Start technology. This generator features two solid 9 1/2'' wheels and a foldaway U-shaped handle for optimal transportation and storage. This unit features a range of covered outlets to fit your needs including one locking 120/240V rated for 30 amps one 120/240V rated at 38 amps and two duplex 120V rated for 20 amps with GFCI protection.The dual fuel configuration allows this generator to run on either standard gasoline or a propane tank to allow for the freedom and flexibility of choice. Whether you're dealing with harsh weather equipment failure or any other situation that results in an unexpected blackout there's no time for guesswork - you need to be able to fire up a reliable generator at any given moment and fuel up with whatever is readily available. With a gasoline-powered 9200 running watt power capacity this generator has an extended run time of 10 hours at 50% load when the 7.7 gallon tank is full. When powered by propane it has a 8280 running watt power capacity with an extended run time of 5 hours at 50% when using a 20 lb. propane tank. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage gasoline: 11500 wattsRunning Wattage gasoline: 9200 wattsStarting Wattage propane: 10350 wattsRunning Wattage propane: 8280 wattsStart Type: Electric RecoilEngine CC: 459Fuel Tank Capacity gasoline: 7.7 gallonsFuel Tank Capacity propane: 20 lb.# of Outlets: 6Outlet Types: 4 AC 120V 20A 1 AC 120/240V 30A 1 AC 120/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 4.64 In Hole dia., Steel (WAS400)
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,285 W/3,650 W Rated, 4,500 W Surge, Electric, Recoil Start, 120V AC (201157)
- CHAMPION POWER EQUIPMENT Equipment 389 CC Dual Fuel Portable Generator with CO Shield and Wheel Kit 201085 (1412185)
- CHAMPION POWER EQUIPMENT Portable Generator, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,500 W Rated, 9,375 W Surge, Electric, Recoil, Wireless Remote Start (201158)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 7,500 W/6,750 W Rated, 9,375 W/8,400 W Surge (201040)
- CHAMPION POWER EQUIPMENT CPE 224 CC Gasoline-Powered Open Frame Inverter Portable Generator with ParaLink Ports 200954 (1412954)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- Champion Power Equipment Portable & Inverter Generators