Champion Power Equipment

CPE 301 CC Gasoline-Powered Open Frame Inverter Portable Generator with Wheel Kit 100519


product price: $1,897.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Portable and Inverter Generator

Description

For a portable generator that provides quiet yet high-quality power rely on this Champion Power Equipment portable generator. With a 5000 running watt power capacity this gasoline-powered generator has an extended run time of 13 1/2 hours at 25% load when the 4.2 gallon tank is full making it ideal for powering your essential electronics at home on the job and in recreational settings. This unit utilizes a hybrid system that produces less than 3% THD Clean Power making it safe to connect sensitive electronics. Its innovative open frame inverter design with Quiet Technology is 20% lighter and 50% quieter than traditional Champion 5000 watt generators operating at only 69 dBA from 23 feet away. Plus setting it up is quick and easy.This generator's Economy Mode controls power consumption in real time to minimize the electrical load on the unit extending the life of the engine providing quieter operation and reducing fuel costs. This generator features an Intelligauge voltmeter that monitors frequency voltage and operating hours. It has a 1.2 quart oil capacity and a Quick Drain oil tube that allows for a fast and easy way to drain the engine's oil for maintenance while the low oil shut-off sensor provides added safety during long periods of operation. For added convenience this generator starts quickly in cold weather thanks to its reliable Cold Start technology. It features two solid 8'' wheels and a fold-away handle for optimal mobility and storage. This generator features a Quick Touch panel with a range of covered outlets to fit your needs including four 120V rated for 20 amps and one 120/240V rated for 30 amps along with a 12V DC port and a dual USB adapter to charge portable electronics. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage: 6250 wattsRunning Wattage: 5000 wattsStart Type: RecoilEngine CC: 301Fuel Tank Capacity: 4.2 gallons# of Outlets: 5Outlet Types: 4 AC 120V 20A 1 AC 120/240V 30ARun Time at 25% Load: 13 1/2 hoursThis Item Includes:GeneratorFlexible Oil FunnelDual Port USB AdapterBattery Charging CablesWheel KitOverall Dimensions:Length: 26 5/8''Width: 25 5/8''Height: 23 11/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.