Shop All Portable & Inverter Generators
Champion Power Equipment
CPE 224 CC Gasoline-Powered Open Frame Inverter Portable Generator with ParaLink Ports 200954
Mfr # 1412954
Zoro # G111593603
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 1412954
- Zoro # G111593603
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Description
For a portable generator that provides quiet yet high-quality power rely on this Champion Power Equipment portable generator. With a 3500 running watt power capacity this gasoline-powered generator has an extended run time of 22 hours at 25% load when the 4 gallon tank is full making it ideal for powering your essential electronics at home on the job and in recreational settings. This unit utilizes a hybrid system that produces less than 3% THD Clean Power making it safe to connect sensitive electronics. Its innovative open frame inverter design with Quiet Technology is 20% lighter and 50% quieter than traditional Champion 3500 watt generators operating at only 64 dBA from 23 feet away. Plus setting it up is quick and easy.This generator's Economy Mode controls power consumption in real time to minimize the electrical load on the unit extending the life of the engine providing quieter operation and reducing fuel costs. This generator features an Intelligauge voltmeter that monitors frequency voltage and operating hours. It has a 0.6 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. For added convenience this generator starts quickly in cold weather thanks to its reliable Cold Start technology. This generator features a Quick Touch panel with a range of covered outlets to fit your needs including two 120V rated for 20 amps and one 120V rated for 30 amps and use with an RV air conditioner along with a 12VDC port rated for 2.4 amps and a dual USB adapter to charge portable electronics. To maximize your power output this unit has ParaLink ports for connecting up to two 2800 watt or higher inverter or digital hybrid generators using a parallel kit sold separately. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage: 4250 wattsRunning Wattage: 3500 wattsStart Type: RecoilEngine CC: 224Fuel Tank Capacity: 4 gallons# of Outlets: 3Outlet Types: 2 AC 120V 20A 1 AC 120V 30ARun Time at 25% Load: 22 hoursThis Item Includes:GeneratorOil FunnelDual Port USB Adapter10W-30 Engine OilHandleOperator's ManualOverall Dimensions:Length: 20 15/16''Width: 18 5/16''Height: 19 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (68579201)
- CHAMPION POWER EQUIPMENT CPE 459 CC Triple Fuel Portable Generator with Electric / Recoil Start and CO Shield 100416 (1411416)
- CHAMPION POWER EQUIPMENT Portable Generator, 3,650 W Rated, 4,550 W Surge, Electric, Recoil, Wireless Remote Start, 120V AC (201156)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (100594)
- CHAMPION POWER EQUIPMENT Portable Generator, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start, 120/240V AC (100231)
- CHAMPION POWER EQUIPMENT Portable Open Frame Inverter Generator, CO Shield, 6250 Watt, EPA Certified and CARB Compliant (100519)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,550 W/9,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (201159)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- Champion Power Equipment Portable & Inverter Generators