Shop All Portable & Inverter Generators
Champion Power Equipment
CPE 224 CC Gasoline-Powered Open Frame Inverter Portable Generator with Electric / Recoil
Mfr # 14121185
Zoro # G111593566
product price: $1,731.99
/ea
Free Shipping & Returns
$1,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 14121185
- Zoro # G111593566
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Item | Portable and Inverter Generator |
Description
For a portable generator that provides high-quality power rely on this Champion Power Equipment portable generator. It is ideal for powering your essential electronics during an outage. This generator has a push-button electric start with a convenient rocker switch and comes equipped with a 12V DC battery and a 6 1/2' propane hose with a built-in regulator. It operates at only 74 dBA from 23 feet away and its setup is quick and easy.This unit features an Intelligauge voltmeter that monitors frequency voltage and operating hours for simple power output monitoring and maintenance intervals tracking. It has a 1.2 quart oil capacity and a low oil shut-off sensor that provides added safety during long periods of operation. It comes equipped with a built-in Volt Guard surge protector protecting your equipment from spikes in voltage and preventing overloads. For added convenience it starts quickly in cold weather thanks to its reliable Cold Start technology. This generator features two solid 9 1/2'' wheels and a foldaway U-shaped handle for optimal transportation and storage. It has a range of covered outlets to fit your needs including one locking 120V rated for 30 amps one locking 120/240V rated at 30 amps and four 120V rated for 20 amps with GFCI protection. For added protection this unit's CO Shield technology monitors carbon monoxide levels and will shut the engine off if it detects unsafe levels of this poisonous gas.The dual fuel configuration allows this generator to run on either standard gasoline or a propane tank to allow for the freedom and flexibility of choice. Whether you're dealing with harsh weather equipment failure or any other situation that results in an unexpected blackout there's no time for guesswork - you need to be able to fire up a reliable generator at any given moment and fuel up with whatever is readily available. With a gasoline-powered 8500 running watt power capacity this generator has an extended run time of 10 hours at 50% load when the 7.7 gallon tank is full. When powered by propane it has a 7650 running watt power capacity with an extended run time of 5 hours at 50% when using a 20 lb. propane tank. This unit requires some assembly. With a variety of features this generator offers the advanced power you need!Technical Information:Starting Wattage gasoline: 10625 wattsRunning Wattage gasoline: 8500 wattsStarting Wattage propane: 9565 wattsRunning Wattage propane: 7650 wattsStart Type: Electric RecoilEngine CC: 459Fuel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- SQUARE D Miniature Circuit Breaker, HOM Series 70A, 2 Pole, 120/240V AC (HOM270)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- CHAMPION POWER EQUIPMENT CPE 459 CC Triple Fuel Portable Generator with Electric / Recoil Start and CO Shield 100416 (1411416)
- CHAMPION POWER EQUIPMENT Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.7 /33.3 A (100416)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201260)
- CHAMPION POWER EQUIPMENT CPE Milwaukee Series 717 CC Gasoline-Powered Portable Generator with Electric Start 100111 (1411111)
- CHAMPION POWER EQUIPMENT Portable and Inverter Generator (201188)
- CHAMPION POWER EQUIPMENT Portable Generator, 1,665 W/1,850 W Rated, 2,500 W Surge, Recoil Start, 120V AC, 13.9/15.4/20.8 A (201122)
- SPORTSMAN Portable Generator, Liquid Propane, 6,000 W Rated, 7,000 W Surge, Electric, Recoil Start, 50/25 A (GEN7000LP)
- Champion Power Equipment Portable & Inverter Generators