Shop All Chipper Shredders
Champion Power Equipment
Chipper Shredder, 3'', Champion 224 cc Engine
Mfr # 200905
Zoro # G7566355
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EPA Certified
- Includes Oil Funnel,Collection Bag
- Length 23.3 in.
- Features Handles Branches up to 3 inches
- Weight 113 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Power Equipment
- MFR # 200905
- Zoro # G7566355
- UPC # 817198023601
- Country of Origin China
- Category Chipper Shredders
Dimensions
Length | 23.3 in. |
Width | 26.6 in. |
Height | 49.9 in |
Shredder Blade Length | 13.80 in |
Chipper Capacity Diameter | 3 in |
Wheel Diameter | 12 in |
Shredder Capacity Diameter | 0.50 in |
Details
Standards | EPA Certified |
Includes | Oil Funnel,Collection Bag |
Features | Handles Branches up to 3 inches |
Weight | 113 lb |
Color | Yellow and Black |
Gasoline Capacity | 0.90 gal |
Engine | 224 cc |
Wheel Type | Solid |
Low Oil Shut-off | Yes |
Chipper Chute Material | Steel |
Number of Chipper Blades | 2 |
Number of Shredder Hammers | 4 |
Start Type | Recoil |
Shredder Hopper Material | Steel |
Collection Bag Capacity | 2 bsh |
Description
Chipper Shredder, 3'', The Chipper Chute is Equipped with Hardened Steel Blades, Handles Branches up to 3 Inches in Diameter, Includes 2 Bushel Collection Bag, Champion 224 cc Engine, 2-year Limited Warranty
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Poppies Flag Garden Size (JMK1173GF)
- DIAL MFG Dial Mfg 1387 UL15000 Cooler Pump (140871)
- LOGO BRANDS Detroit Lions Pinwheel Logo Junior-Size Rubber Football (611-93JR-2)
- FABRICATION ENTERPRISES Thera-Band® Flexbar® Exercise Bar, Green, 12"L (10-1352)
- CHAMPION POWER EQUIPMENT 3-Inch Portable Chipper-Shredder with Collection Bag, 338cc Engine (201353)
- CHAMPION POWER EQUIPMENT Chipper Shredder, Portable (200905)
- FIELD TUFF Corn and Nut Sheller (FTF-06CNS)
- EARTHWISE 15-Amp Garden Corded Electric Chipper (GS70015)
- AGRI-FAB Chip-N-Vac, 32 cu ft Bag, 2" Chipping Dia. (45-0578)
- NOTCH EQUIPMENT Notch Tri-Guard® System (35184)
- SUN JOE Wood Chipper Replacement Blade (CJ601E-RBLD)
- Champion Power Equipment Chipper Shredders