Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Champion Power Station Solar Panel, 200W
Mfr # 201247
Zoro # G811228973
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lithium Series
- Includes 10 ft MC4 Extension Cable, Cable Storage Pocket, Handy Built-in Kickstand
- Manufacturer Warranty 2 yr
- Compatible with Manufacturer Model Number 201188, 201189, 201260, 100594, 100593
- Overall Depth 95 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201247
- Zoro # G811228973
- UPC # 817198027012
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Overall Depth | 95 1/10 in |
Cable Length | 10 ft |
Overall Width | 21 1/10 in |
Overall Height | 1 in |
Details
Item | Solar Panel |
Series | Lithium Series |
Includes | 10 ft MC4 Extension Cable, Cable Storage Pocket, Handy Built-in Kickstand |
Manufacturer Warranty | 2 yr |
Compatible with Manufacturer Model Number | 201188, 201189, 201260, 100594, 100593 |
Solar Panel Output | 200 W |
Solar Charging Connections | MC4 |
Minimum Operating Temperature | 14 Degrees F |
Compatible with Brand | Champion |
Foldable | Foldable |
Maximum Operating Temperature | 149 Degrees F |
For Use with Mfr. Model Number | 201188, 201189, 201260, 100594, 100593 |
For Use With Mfr. Model Number | 201188, 201189, 201260, 100594, 100593 |
Compatible Manufacturer Part Number | 201188, 201189, 201260, 100594, 100593 |
Description
Solar Panel, Series Lithium Series, Manufacturer Warranty 2 yr, Minimum Operating Temperature 14 Degrees F, Overall Height 1 in, Overall Width 21 1/10 in, Overall Depth 95 1/10 in, Compatible with Brand Champion, Compatible Grainger Part Number 817NU6, 817NU7, 817NU8, 817NU9, 817NV0, Compatible Manufacturer Part Number 201188, 201189, 201260, 100594, 100593, Solar Charging Connections MC4, Cable Length 10 ft, Foldable Foldable, Maximum Operating Temperature 149 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 10A, 600V AC, Non-Indicating (FLSR010)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- Champion Power Equipment Generator & Power Inverter Accessories