Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Champion Power Station Solar Panel, 120W
Mfr # 201246
Zoro # G911228972
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lithium Series
- Includes 10 ft MC4 Extension Cable, Cable Storage Pocket, Handy Built-in Kickstand
- Overall Width 21 1/10 in
- Compatible with Manufacturer Model Number 201188, 201189, 201260, 100594, 100593
- Maximum Operating Temperature 149 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201246
- Zoro # G911228972
- UPC # 817198027005
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Overall Width | 21 1/10 in |
Cable Length | 10 ft |
Overall Depth | 67 1/10 in |
Overall Height | 1 in |
Details
Item | Solar Panel |
Series | Lithium Series |
Includes | 10 ft MC4 Extension Cable, Cable Storage Pocket, Handy Built-in Kickstand |
Compatible with Manufacturer Model Number | 201188, 201189, 201260, 100594, 100593 |
Maximum Operating Temperature | 149 Degrees F |
Solar Panel Output | 120 W |
Solar Charging Connections | MC4 |
Manufacturer Warranty | 2 yr |
Compatible with Brand | Champion |
Foldable | Foldable |
Minimum Operating Temperature | 14 Degrees F |
For Use with Mfr. Model Number | 201188, 201189, 201260, 100594, 100593 |
For Use With Mfr. Model Number | 201188, 201189, 201260, 100594, 100593 |
Compatible Manufacturer Part Number | 201188, 201189, 201260, 100594, 100593 |
Description
Solar Panel, Series Lithium Series, Manufacturer Warranty 2 yr, Minimum Operating Temperature 14 Degrees F, Overall Height 1 in, Overall Width 21 1/10 in, Overall Depth 67 1/10 in, Compatible with Brand Champion, Compatible with Grainger Part Number 817NU6, 817NU7, 817NU8, 817NU9, 817NV0, Compatible with Manufacturer Model Number 201188, 201189, 201260, 100594, 100593, Solar Charging Connections MC4, Cable Length 10 ft, Foldable Foldable, Maximum Operating Temperature 149 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X2NPW6)
- NVENT HOFFMAN Barrier Bracket, Spring Steel, 4in.Hx4in.L (F44BB2C)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 8.5kW (100372)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48043)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- Champion Power Equipment Generator & Power Inverter Accessories