Shop All Generator & Power Inverter Accessories
Champion Power Equipment
Champion Power Station Li-ion Battery
Mfr # 201107
Zoro # G511131054
Free Shipping & Returns
$938.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC Charge Cable, AC/DC Charging Module, Battery Connection Cable, Easy Connect DC Solar Charge Harness, Operators Manual
- Standards cETLus Listed
- Overall Width 13 2/5 in
- Series Lithium Series
- Compatible with Manufacturer Model Number 100593, 100594
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201107
- Zoro # G511131054
- UPC # 817198025995
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Overall Width | 13 2/5 in |
Overall Height | 6 7/10 in |
Overall Depth | 10 1/5 in |
Description
Power Station, AC Charge Time to Full Charge 4.5 hr, Capacity 1,638 Wh, Cycle Life 1,000, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 5 Degrees F, Overall Height 6 7/10 in, Overall Width 13 2/5 in, Overall Depth 10 1/5 in, Standards cETLus Listed, Parallel Configuration Capable Not Applicable, AC Charge Time to 80 Percent 2.8 hr, Run Time at 100 W 16.3 hr, Compatible with Brand Champion, Compatible with Grainger Part Number 817NU9 , 817NV0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED MOULDED PRODUCTS Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular (4304-NK)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903LXO30V02)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS45B)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- CHAMPION POWER EQUIPMENT Storage Cover for 12000-Watt Champion Portable Generators (100699)
- CHAMPION POWER EQUIPMENT Power Box (201174)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- FIRMAN Firman Power Equipment 234494 Large Generator Cover (234494)
- Champion Power Equipment Generator & Power Inverter Accessories