Shop All Portable & Inverter Generators
This Product is Discontinued
Champion Power Equipment
Dual Fuel Portable Generator, 6750 Rated, 75000 Surge, 62.5/31.3 (Gasoline), 56.3/28.1 (LPG) A (Discontinued)
Mfr # 100165
Zoro # G7883989
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Champion
- Generator Fuel Type Gasoline/LPG
- Generator Rated Watts 6750
- Surge Watts 75000
- Generator Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 100165
- Zoro # G7883989
- UPC # 896682000939
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 28-45/64" |
Generator Height | 26" |
Length | 27-13/16" |
Length (Straight Wireway) | 27 13/16 in |
Description
Portable Generator, CARB Compliant Yes, Parallel Configuration Capable No, Fuel Tank Capacity 6.1 gal, Engine Displacement 439 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.