Shop All Generator & Power Inverter Accessories
Champion Power Equipment
30-Amp Manual Transfer Switch
Mfr # 201192
Zoro # G410866101
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Circuits 8
- Number of Spaces 8
- NEMA Connector L14-30
- Phase Single
- Includes 25-Foot Heavy-Duty Generator Power Cord, Weather-Resistant Outdoor Mounted Power Inlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Power Equipment
- MFR # 201192
- Zoro # G410866101
- UPC # 817198026015
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Overall Height | 17 5/8 in |
Maximum Wire Size | 10 AWG |
Overall Width | 15 5/16 in |
Minimum Wire Size | 12 AWG |
Overall Depth | 4 3/8 in |
Details
Item | Transfer Switch |
Number of Circuits | 8 |
Number of Spaces | 8 |
NEMA Connector | L14-30 |
Phase | Single |
Includes | 25-Foot Heavy-Duty Generator Power Cord, Weather-Resistant Outdoor Mounted Power Inlet Box |
Ground Bar Kit | 09101-00108-0000 |
Standards | cETLus Listed, UL 1008 |
Includes Power Indicator Lights | Yes |
Manufacturer Warranty | 5 yr |
Compatible with Brand | Champion |
Breakers Included | (5) 15 A 1P, 20 A 1P, 30 A 2P |
Current Rating | 30 A |
NEMA Enclosure Rating | 1, 3R |
Rated Voltage | 240V AC |
Prewired | Yes |
Description
Transfer Switch, Phase Single, Rated Voltage 240V AC, Current Rating 30 A, Number of Spaces 8, Prewired Yes, NEMA Enclosure Rating 1, 3R, Includes 25-Foot Heavy-Duty Generator Power Cord, Weather-Resistant Outdoor Mounted Power Inlet Box, Overall Height 17 5/8 in, Overall Width 15 5/16 in, Overall Depth 4 3/8 in, Compatible with Brand Champion, Ground Bar Kit 09101-00108-0000, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG, Mounting Type Flush/Wall, Surface, Number of Circuits 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTK-R-25)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS34BH13)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 8.5kW (100372)
- CHAMPION POWER EQUIPMENT Storm Cover, Use with Champion 2000-3500 Watt Inverter Generators (100603)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 50A (100319)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- Champion Power Equipment Generator & Power Inverter Accessories