Shop All Portable & Inverter Generators
Champion
Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594
Mfr # 1411594
Zoro # G212222143
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 1411594
- Zoro # G212222143
- Country of Origin China
- Category Portable & Inverter Generators
Description
For a portable station that provides noise-free high-quality power rely on this Champion Power Equipment portable power station. Great for outdoor events construction sites and emergency situations this power station will provide reliable power wherever your work takes you. Its lithium-ion battery technology offers clean fade-free power that is long-lasting while its engine-free design means there are no emissions fumes or noise making it perfect for indoor use. Plus its pure sine wave output waveform allows you to power everything from the most sensitive electronics to the most aggressive power tools. When run at 100W it has a 16.4 hour run time.This power station is able to be charged through AC power using the AC charge cable offering 100% charge in 4.5 hours or 80% charge in 2.8 hours. It can also be charged through solar power using the easy-connect DC solar charge harness with APP connector solar panels sold separately offering 100% charge in 4.8 hours or 80% in 2.8 hours. When charging items using both AC and DC solar capabilities 100% charge is reached in only 2.5 hours or 80% in 1.4 hours.Thanks to its ParaLink ports the amount of power can be increased by linking this unit to another power station or a gas-powered inverter sold separately. For increased run time this unit is also able to be chained up with up to 10 expansion batteries sold separately for a total of 18018 watt-hours of power! It is equipped with a variety of outputs allowing up to eight devices to charge at once. It features two USB-A ports one USB-C power delivery port one USB-C quick charge 3.0 port one 12V DC automotive-style outlet rated for 10 amps one 12V 240W powerpole APP port rated for 20 amps three 120V AC outlets rated for 15 amps as well as an AC and a DC charging port for recharging the unit. For added safety this unit is equipped with built-in protection from extreme temperature short circuiting over charging over discharging over powering and over voltage. With a 3200 starting watt capacity a 1600 running watt capacity and a 4500 peak watt capacity this unit has a 1638 watt-hour capacity while still allowing you to use over 300 watts of DC power. This unit comes with an operator's manual and has an impressive 1000 life cycles.Overall Dimensions:Length: 13 15/16''Width: 10 13/16''Height: 12 5/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE10010N)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 22.25in shaft mounting, Type L (9421LW4)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1412A)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, 120V AC, 30/20 A (TG5500i)
- GENERAC Portable Generator, 2,500 W Rated, 3,300 W Surge, Recoil Start, 120V AC, 20.8 A (7153)
- SENIX 2000W Inverter Generator (GN4QL-M1)
- DEWALT Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC168000)
- PULSAR Portable Generator, 500 W Surge, 120V AC/12V DC, 10 A (PPS500)
- SPORTSMAN Portable Generator, Liquid Propane, 3,250 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 20/15 A (GEN4000LP)
- FORD Portable Generator, Gasoline/Liquid Propane, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge (FG11050PBECO)
- Champion Portable & Inverter Generators