Shop All Portable & Inverter Generators
Champion
Portable Generator, Gasoline/Liquid Propane, 7,500 W Rated, 9,375 W Surge, Electric Start, 78 A
Mfr # 3005551
Zoro # G804108947
product price: $1,390.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,390.99
Free 30-Day Returns
Key Features
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 7,500 W
- Surge Watts 9,375 W
- Rated Voltage 120/240V AC
- Starter Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 3005551
- Zoro # G804108947
- UPC # 817198024127
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 7,500 W |
Surge Watts | 9,375 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric |
Generator Amps | 78 |
CARB Compliant | Yes |
Description
7500 Watt 120-240V Gasoline or Propane Portable Generator
Specifications- Volts: 120-240V
- Powered By: Gasoline or Propane
- Generator Type: Portable
- Number of Batteries Included: 1
- Number of Outlets: 6
- Amps: 78 amps
- Engine Displacement: 439 cc
- Fuel Gauge: Yes
- Bluetooth: No
- Fuel Tank Capacity: 7.7 gal.
- Wheel Kit Included: Yes
- CARB Compliant: Yes
- Low Oil Shutdown: Yes
- Color: Black & Yellow
- Starting Watts: 9375W
- Start Type: Electric
- Weight: 213 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Extension Cord (KTIXD73346)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- BUFFALO Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,500 W Surge, Recoil Start (GEN3500I)
- HONDA Portable Generator, Gasoline, 9,000 W Rated, 10,000 W Surge, Electric Start, 120/240V AC (EB10000AN)
- A-IPOWER Portable Generator, Gasoline, 3,000 W Rated, 4,000 W Surge, Recoil Start, 120V AC (AP4000)
- MILWAUKEE TOOL Power Supply, Lithium, Rapid, Three-Prong (3300R)
- MI-T-M Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MH0)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7672)
- Champion Portable & Inverter Generators