Shop All Pneumatic Tool Parts
Champion Pneumatic
Kit, Aftercooler Tube w/Fitting
Mfr # ZP05085B
Zoro # G6084592
original price:
$111.16
5% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aftercooler Tube, Compression Ferrule, Compression Nut
- Product Type Aftercooler Tube Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Pneumatic
- MFR # ZP05085B
- Zoro # G6084592
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Kit,Aftercooler Tube w/Fitting |
Includes | Aftercooler Tube, Compression Ferrule, Compression Nut |
Product Type | Aftercooler Tube Kit |
Description
Kit,Aftercooler Tube w/Fitting, Series Not Applicable, Product Type Aftercooler Tube Kit, Compatible with Series Not Applicable, Includes Aftercooler Tube, Compression Ferrule, Compression Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.22In (2085-6-6s)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060)
- NACHI 7300 Series Angular Contact Ball Bearing, 7309B (7309B)
- AZTEC LIFTING HARDWARE Cold Shut 5/8 Repair Link ZP (CCS058)
- CHAMPION PNEUMATIC Ring Set, complete, 10/15 Pumps (Z799)
- CHAMPION PNEUMATIC Valve Gasket Set (Z5156)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- CHAMPION PNEUMATIC Check Valve, Intake, 3/4in (P05822B)
- CHAMPION PNEUMATIC Set, Compressor Pump Gasket (Z10957)
- CHAMPION PNEUMATIC Valve Set, (r10d and R15b) (Z5155)
- WESTWARD Pressure/Vacuum Gauge (AMC083A-1)
- Champion Pneumatic Pneumatic Tool Parts