Shop All Pneumatic Parts
Champion Pneumatic
Alternator, 480V
Mfr # CQZ12938
Zoro # G8689292
original price:
$477.90
5% off
new price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Alternator, Enclosure
- Product Type Alternator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Pneumatic
- MFR # CQZ12938
- Zoro # G8689292
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Alternator,480V |
Includes | Alternator, Enclosure |
Product Type | Alternator |
Description
Alternator,480V, Series Not Applicable, Product Type Alternator, Compatible with Series Not Applicable, Includes Alternator, Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Double B Met, D08B36 (D08B36)
- BESTORQ Aftermarket NEW IDEA 308301 Replacement Belt, B114 (B114)
- GREENLEE SCREW ADAPT 3/8-24X5/8-18X3.06 (12097)
- MAIN FILTER Hydraulic Filter, replaces WIX D01B25GAV, Pressure Line, 25 micron, Outside-In (MF0059624)
- CHAMPION PNEUMATIC Safety Valve 1/4in, Asme, 150 Psi (M2839)
- CHAMPION PNEUMATIC Oil, Champlub, Hc, 5 Gal Pail (P08908A)
- CHAMPION PNEUMATIC Gasket, Filter, Inlet (P09924A)
- CHAMPION PNEUMATIC Check Valve (P05654A)
- CHAMPION PNEUMATIC Unit, Heater, Thermal (E60)
- CKD 3/8 in. 1Mpa 0.05-0.85Mpa Npt Pneumatic Filter-Regulator (W3000-10-W-MT8)
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- Champion Pneumatic Pneumatic Parts