Shop All Stationary Electric Air Compressors
This Product is Discontinued
Champion Pneumatic
Air Compressor, VRV7F-8,230V, 1PH, 1800 RPM (Discontinued)
Mfr # VRV7F-8
Zoro # G0376553
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 80 gal.
- HP 7.5 HP
- Voltage 230V
- Tank Type Vertical
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Pneumatic
- MFR # VRV7F-8
- Zoro # G0376553
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Details
HP | 7.5 HP |
Voltage | 230V |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Free Air CFM @ Max. Pressure | 23.1 cfm |
Lubrication Type | Splash Lubricated |
Item | Reciprocating Air compressor |
Number of Stages | 2 |
Description
Reciprocating Air compressor
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.