Shop All Air Compressor Pumps
Champion Pneumatic
Air Compressor Pump, 1 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder
Mfr # BVAS
Zoro # G3320667
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Pneumatic
- MFR # BVAS
- Zoro # G3320667
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 12 5/8 in |
Overall Height | 15 3/32 in |
Overall Width | 23 7/16 in |
Bore Dia. | 2 3/8 in |
Overall Depth | 10 7/16 in |
Stroke Length | 2 in |
Sheave Size @ 1725 RPM | 3 3/4 in |
Flywheel Diameter | 12 5/8 in |
Bore Diameter | 2.37 in |
Outlet Size | 0.37 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.9 cfm @ 125 psi, Number of Cylinders 2, Maximum Operating Pressure 125 psi, Flywheel Diameter 12 5/8 in, Flywheel Included Yes, Pump Speed 505 RPM, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Cylinder Material Cast Iron, Rotation CCW, Stroke Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1157mm (SPA1157)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU51)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- INDUSTRIAL GOLD Cast Iron, Two Stage, 12-25Cfm@175Psi Disc & Spring Valve Comp., Ca1-B (CA1-B)
- Champion Pneumatic Air Compressor Pumps