Shop All Automotive Hydraulic Filters
Champion Irrigation
45543 Replacement/Interchange Spin-On Filter
Mfr # MF0575551
Zoro # G805829117
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- By-Pass No
- Filter Media Glass
- Application Filtration
- Height 11.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Irrigation
- MFR # MF0575551
- Zoro # G805829117
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.66 |
Details
Micron Rating | 5 |
By-Pass | No |
Filter Media | Glass |
Application | Filtration |
Description
Main Filter MF0156550 replaces OEM 45543 by CHAMPION and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.66in
OD Top: 4.69in
OD Bottom: 4.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.66in
OD Top: 4.69in
OD Bottom: 4.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 6004200 Single Circuit ON-OFF w/Locking Key - Black (6004200)
- WESTWARD Battery Cable, 8 ga, 25ft., Black (19YD40)
- GROTE Clearance/Marker Lamp, 3" Center, LED, Red (47242)
- DISCO Blk Nyln Bumper Screw Ret 9mm Hole 20mm Flng 26mm Stem PK10 (9646PK)
- MAIN FILTER WIX 51457 Replacement/Interchange Spin-On Filter (MF0575528)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 7-5/16 In (PT289-10)
- DONALDSON P550216, HYD CART (P550216)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 9-5/8 In (PT8329)
- MAIN FILTER CIM-TEK 70160 Replacement/Interchange Spin-On Filter (MF0058059)
- WIX FILTERS Hyd Filter, 51849 (51849)
- Champion Irrigation Automotive Hydraulic Filters