Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal.
Mfr # 7K595
Zoro # G1330917
product price: $2,112.99
/ea
Free Shipping & Returns
$2,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 7,500 cfm
- Voltage 115/208-230
- Duct Opening Length 21 3/4 in
- Speed 1
- Color Cool Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K595
- Zoro # G1330917
- UPC # 094714204854
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 21 3/4 in |
Width | 41 1/4 in |
Depth | 41 1/4 in |
Height | 53 5/8 in |
Duct Opening Width | 21 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 7,500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 13.8/7.6/6.9, 115/208-230V AC, Pump Voltage 230, 1-Phase 115/208-230V AC Phase - Voltage, 1 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 20 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 15.75"W Linear Style Toe Kick Vent - Hard Maple (01992214HM1)
- MAMAC PARTS Transducer, 0-15"Wc 4-20Maout (PR-274-R4-MA)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-170)
- CARRIER Wheel, 4-13/64"dia., 2-29/32W, CW, 1/4" (LA21RA425)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K584)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85 SD)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K587)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- Champion Evaporative Coolers