Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal.
Mfr # 7K594
Zoro # G2736544
product price: $2,099.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,099.99
Free 30-Day Returns
Key Features
- Air Flow 7,500 cfm
- Voltage 115/208-230
- Water Capacity 20 gal
- Finish Powder Coated
- Pump Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K594
- Zoro # G2736544
- UPC # 094714204847
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 21 3/4 in |
Duct Opening Width | 21 3/4 in |
Depth | 41 1/4 in |
Height | 53 5/8 in |
Width | 41 1/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 7,500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 13.8/7.6/6.9, 115/208-230V AC, Pump Voltage 115, 1-Phase 115/208-230V AC Phase - Voltage, 1 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 20 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B615)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Burgundy Red (8/Bag) (LVPS0008RD)
- KING ELECTRIC Kcv Cove Heater 83" 240/208V 935/701W White (KCV2410-W)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K576)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K595)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K587)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K584)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K583)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-6AYP7)
- Champion Evaporative Coolers