Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal.
Mfr # 7K591
Zoro # G1422154
product price: $2,717.99
/ea
Free Shipping & Returns
$2,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 7,500 cfm
- Voltage 208-230/460
- Drive Type Belt
- Operating Weight 398 lb
- Evaporative Cooler Cooling Capacity 4000 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K591
- Zoro # G1422154
- UPC # 094714204816
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 21 3/4 in |
Height | 53 5/8 in |
Depth | 41 1/4 in |
Width | 41 1/4 in |
Duct Opening Length | 21 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 7,500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 3.5,SNF/ Greater Than3.2/1.6, 208-230/460V AC, Pump Voltage 230, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 17 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A705)
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (15201.11 12PK)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 240V (DAH2002A)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85 SD)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K576)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K578)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K584)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K594)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K595)
- GLOBAL INDUSTRIAL 20 Evaporative Cooler Fan, 3 Speed, Direct Drive (600580)
- Champion Evaporative Coolers