Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal.
Mfr # 7K590
Zoro # G2312204
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Air Flow 7,500 cfm
- Voltage 208-230/460
- Media Aspen
- Pump Voltage 115
- Discharge Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 7K590
- Zoro # G2312204
- UPC # 094714204809
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Height | 53 5/8 in |
Duct Opening Width | 21 3/4 in |
Duct Opening Length | 21 3/4 in |
Depth | 41 1/4 in |
Width | 41 1/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 7,500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 3.5/3.2/1.6, 208-230/460V AC, Pump Voltage 115, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 17 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-30H)
- TEKMAR 519 24V Digital Thermostat (519)
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- BOSCH Recycling Filter-Driers (34724)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K595)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K587)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K586)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- Champion Evaporative Coolers