Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP
Mfr # 7K587
Zoro # G2141711
product price: $5,589.99
/ea
Free Shipping & Returns
$5,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 21,000 cfm
- Voltage 208-230/460
- Duct Opening Length 31 3/4 in
- Width 62 in
- Depth 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K587
- Zoro # G2141711
- UPC # 094714204779
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 31 3/4 in |
Width | 62 in |
Depth | 62 in |
Duct Opening Width | 31 3/4 in |
Height | 61 1/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 21,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 5 hp HP, Amps 16.7/15.2/7.6, 208-230/460V AC, Pump Voltage 230, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 50 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fv147 1/8" Automatic Air Vent (FV147)
- DAYTON Propeller, 12 In, 1/2 Bore, 2320 CFM (3GRE2)
- OCEAN AIRE 18,000btu Deluxe Portable Air Cooled AC Unit (2OAC1811)
- ALL-FILTERS 20X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20244.12 3PK)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K581)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85DD)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K585)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K583)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K578)
- PORTACOOL Apex 6500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 6500 sq. ft. 40ft Reach 66 gal (PACA65001A1)
- Champion Evaporative Coolers