Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP
Mfr # 7K581
Zoro # G2518171
Free Shipping & Returns
$5,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 21,000 cfm
- Voltage 208-230/460
- Motor HP 5
- Speed 1
- Evaporative Cooler Cooling Capacity 10,000 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 7K581
- Zoro # G2518171
- UPC # 094714204717
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 62 in |
Duct Opening Length | 31 3/4 in |
Duct Opening Width | 31 3/4 in |
Depth | 62 in |
Height | 61 1/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 21,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 5 hp HP, Amps 16.7/15.2/7.6, 208-230/460V AC, Pump Voltage 230, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 38 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FB18X24X2_6)
- VULCAN Bottom Outlet Immersion Heater, 240V (ANW250)
- WHITE-RODGERS F825-0432 Electronic Air Cleaner (F825-0432)
- TJERNLUND PRODUCTS Axial Duct Booster, Galvanized Steel (EF-8)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K589)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K584)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85DD)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 9,700 CFM, 1/2 HP, Direct, 36" Blade Dia. (EC36D1)
- Champion Evaporative Coolers