Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP
Mfr # 7K584
Zoro # G0682227
product price: $5,469.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$5,469.99
Free 30-Day Returns
Key Features
- Air Flow 18,000 cfm
- Voltage 208-230/460
- Evaporative Cooler Cooling Capacity 10,000 sq. ft.
- Pad Thickness 2 in
- Evaporative Cooler Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K584
- Zoro # G0682227
- UPC # 094714204748
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 31 3/4 in |
Width | 62 in |
Height | 61 1/4 in |
Depth | 62 in |
Duct Opening Width | 31 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 18,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3 hp HP, Amps 10.6/9.6/4.8, 208-230/460V AC, Pump Voltage 115, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 50 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4110A1200 120V 2-Position (MS4110A120)
- EMPIRE COMFORT SYSTEMS Limit Control (R630)
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- SIEMENS Duct Humidity Temperature Sensor (QFM2160U)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K585)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K589)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- Champion Evaporative Coolers