Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP
Mfr # 7K579
Zoro # G2945801
product price: $5,151.99
/ea
Free Shipping & Returns
$5,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 18,000 cfm
- Voltage 208-230/460
- Speed 1
- Pad Thickness 2 in
- Discharge Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K579
- Zoro # G2945801
- UPC # 094714204694
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 62 in |
Duct Opening Length | 31 3/4 in |
Duct Opening Width | 31 3/4 in |
Depth | 62 in |
Height | 61 1/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 18,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3 hp HP, Amps 10.6/9.6/4.8, 208-230/460V AC, Pump Voltage 230, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 38 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Drain Cock, ShutOff, 14 Nominal, MPT x FPT, 150 psi, 075 Hex 1, 062 Hex 2 Hex, Media Air (46069)
- OMNITEC DESIGN Prefilter, Polyester, 24 in. H, PK20 (OAP2424)
- LAMBRO Hood Vent Dryer Aluminum 4In (344)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, White (6/Bag) (LVSL0006WH)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K587)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K576)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85 SD)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K584)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler, 700 Sq. Ft., 3-Speed, 2,100 CFM (MC26T)
- Champion Evaporative Coolers