Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP
Mfr # 7K578
Zoro # G2889695
product price: $5,160.99
/ea
Free Shipping & Returns
$5,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 18,000 cfm
- Voltage 208-230/460
- Color Cool Sand
- Operating Weight 979 lb
- Pump Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K578
- Zoro # G2889695
- UPC # 094714204687
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Height | 61 1/4 in |
Width | 62 in |
Duct Opening Length | 31 3/4 in |
Depth | 62 in |
Duct Opening Width | 31 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 18,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3 hp HP, Amps 10.6/9.6/4.8, 208-230/460V AC, Pump Voltage 115, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 38 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 7" x 20" (750720)
- THERMOSOFT Floor Heating Installation Monitor (INSTALRM)
- DAYTON Blower, 15 5/8 In (7C250)
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD (2RB80)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K582)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85 SD)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K577)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K585)
- HESSAIRE Portable Evaporative Cooler, Green (MC18V)
- Champion Evaporative Coolers