Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP
Mfr # 7K582
Zoro # G0264397
product price: $5,044.99
/ea
Free Shipping & Returns
$5,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 16,000 cfm
- Voltage 208-230/460
- Material Steel
- Duct Opening Width 31 3/4 in
- Water Capacity 50 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 7K582
- Zoro # G0264397
- UPC # 094714204724
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 31 3/4 in |
Duct Opening Length | 31 3/4 in |
Depth | 62 in |
Width | 62 in |
Height | 61 1/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 16,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 2 hp HP, Amps 7.5/6.8/3.4, 208-230/460V AC, Pump Voltage 115, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 50 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 (2EKL4)
- DAYTON Motor Assembly (VE2MA10MAG)
- SUNCOURT Variable Speed Hardwired Room to Room Transfer Fan w/Rotatable Grille (TW208P)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FI16X25_4)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85DD)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K585)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85 SD)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K586)
- Champion Evaporative Coolers