Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP
Mfr # 7K577
Zoro # G2419024
Free Shipping & Returns
$4,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 16,000 cfm
- Voltage 208-230/460
- Drive With
- Pump Voltage 230
- Standards UL Listed, AMCA Certified Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 7K577
- Zoro # G2419024
- UPC # 094714204670
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 62 in |
Duct Opening Length | 31 3/4 in |
Depth | 62 in |
Duct Opening Width | 31 3/4 in |
Height | 61 1/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 16,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 2 hp HP, Amps 7.5/6.8/3.4, 208-230/460V AC, Pump Voltage 230, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 38 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG FLOAT VLV ADAPTOR 1/4"" (9057)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 17 63/64 in W, 20 in L (BGPN14)
- BESTAIR PRO 28 in x 16 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SG4PR-2)
- ARM & HAMMER Pleated Air Filter, 16" x 20" x 1", 4 Pack (KO16X20X1_4)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K579)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K586)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K595)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K581)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K578)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- Champion Evaporative Coolers