Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP
Mfr # 7K576
Zoro # G3310964
Free Shipping & Returns
$4,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 16,000 cfm
- Voltage 208-230/460
- Amps 7.5/6.8/3.4
- Evaporative Cooler Cooling Capacity 10,000 sq. ft.
- Duct Opening Width 31 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion
- MFR # 7K576
- Zoro # G3310964
- UPC # 094714204663
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 31 3/4 in |
Height | 61 1/4 in |
Depth | 62 in |
Duct Opening Length | 31 3/4 in |
Width | 62 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 16,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 2 hp HP, Amps 7.5/6.8/3.4, 208-230/460V AC, Pump Voltage 115, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 38 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lower Canopy (VECPFLCAG)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- DANFOSS Valve 3/8"Tr6 Txv R-410A 4Ton W/Kit (067L5956)
- PARKER Filter, Replace Core (PCX-48)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K583)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K594)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K580)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K595)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85DD)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 60 Gal capacity (CB-16L)
- Champion Evaporative Coolers